Zoro Homepage

Tool Bag, Black, Polyester, 21 Pockets

  • Mfr # 32PJ39

  • Zoro # G9100734


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
20-1/2"
Color
Black
Material
Polyester
Features
Shoulder Straps, Telescoping Handle
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ39
Zoro #
G9100734
UPC #
190735812341
Country of Origin
China

Dimensions

Width
20-1/2"
Overall Depth
10 in
Overall Width
22 in
Length
22"
Height
17-1/2"
Overall Height
17 1/2 in
Depth
10"
Overall Length
22 in
Interior Dimensions
20 in x 10 in x 15 in
Interior Height
15 in
Shoulder Strap Width
1 1/2 in
Shoulder Strap Length
53 in
Interior Width
20 in
Overall Diameter
10 in
Interior Depth
10 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Shoulder Straps, Telescoping Handle
Number of Inside Pockets
15
Closure Type
Zipper
Number of Outside Pockets
6
Number of Pieces
1
Number of Pockets
21
Includes
Shoulder Strap
Handle Type
Telescoping
Handle Style
Pop-Up Carrying Handle
Number of Compartments
21
Stackable
No
Includes Casters
Casters Included
Includes Keys
Keys Not Included
Number of Keys Included
0
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Primary Application
General Purpose
Number of Bags
1
Bag Style
Wide-Mouth
Handle Grip Style
Cushion
Part of a Modular System
Not Part of a Modular System
Drain Holes
Drain Holes Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Stackability
Stackable
Total Load Capacity
75 lb
Material Weight
600 den
Includes Laptop Pocket
Laptop Pocket Not Included
Total Storage Capacity
1.73 cu ft
Machine Washable
Not Machine Washable
Strap Material
Polypropylene
Number of Shoulder Straps
1

Description

When you are on the go, the Westward 32PJ39 Tool Bag is an essential. It has plenty of pockets to store your tools and other accessories. This black tool bag has 19 pockets to keep your tools organised. The removable padded shoulder strap makes it easy to carry this tool bag around with you wherever you go. The durable polyester material ensures that this product will last for a long time. With its zipper closure, the tool bag offers ample protection for all your items inside. The Westward 32PJ39 Tool Bag is the perfect companion for carrying around all your tools and other essentials while on the job site or in between jobsites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.