Zoro Homepage

Tool Bag, Black, Polyester, 22 Pockets

  • Mfr # 32PJ38

  • Zoro # G9100725


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Black
Material
Polyester
Features
Double-Wall Construction
Overall Depth
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ38
Zoro #
G9100725
UPC #
190735812334
Country of Origin
China

Dimensions

Width
18"
Overall Depth
12 1/2 in
Overall Height
13 1/2 in
Height
13-1/2"
Length
18"
Overall Width
18 in
Depth
12-1/2"
Overall Length
12 1/2 in
Interior Dimensions
12 in L x 18 in W x 13 in H
Shoulder Strap Length
53 in
Shoulder Strap Width
1 1/2 in
Overall Diameter
12 1/4 in
Interior Depth
12 in
Interior Height
13 in
Interior Width
18 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Double-Wall Construction
Number of Pockets
22
Number of Outside Pockets
15
Number of Pieces
1
Number of Inside Pockets
7
Closure Type
Zipper
Includes
Shoulder Strap
Reinforced Bottom
Reinforced Bottom Included
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Web Strap
Yes
Number of Bags
1
Material Weight
600 den
Part of a Modular System
Not Part of a Modular System
Primary Application
General Purpose
Total Storage Capacity
1.63 cu ft
Bag Style
Wide-Mouth
Number of Shoulder Straps
1
Shape
Rectangle
Machine Washable
Not Machine Washable
Includes Casters
Casters Not Included
Stackability
Not Stackable
Includes Keys
Keys Not Included
Strap Material
Polypropylene
For Tool Type
Screwdrivers, Tape Measures, Wrenches
Total Load Capacity
25 lb

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 13 1/2 in, Overall Depth 12 1/2 in, Overall Width 18 in, Overall Diameter 12 1/4 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Double-Wall Construction, Includes Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.