Zoro Homepage
This item is Discontinued.
Westward Tool Bag, Black/Yellow, 600D Polyester, 36 Pockets 5MZK0

Tool Bag, Black/Yellow, 600D Polyester, 36 Pockets (Discontinued)

  • Mfr # 5MZK0
  • Zoro # G2233524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZK0
Zoro #
G2233524
UPC #
-
Country of Origin
China

Dimensions

Width
20"
Overall Height
7 in
Overall Depth
12 in
Overall Width
20 in
Depth
12"
Height
7"

Details

Item
Tool Bag
Color
Black/Yellow
Material
600D Polyester
Features
Adjustable Shoulder Strap, Top Opening Reinforced with Metal
Number of Outside Pockets
26
Number of Inside Pockets
10
Number of Pieces
1
Number of Pockets
36
Closure Type
Zipper

Description

Tool Bag, Material 600D Polyester, Closure Type Zipper, Overall Height 7 in, Overall Depth 12 in, Overall Width 20 in, Color Black/Yellow, Features Adjustable Shoulder Strap, Top Opening Reinforced with Metal, Number of Inside Pockets 10, Number of Outside Pockets 26, Number of Pockets 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.