Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H

  • Mfr # 53JW42

  • Zoro # G1455279


product price: $12.89
/ea

Key Features

Width
8-1/4"
Color
Black
Material
Polyester
Features
Exterior Pockets
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53JW42
Zoro #
G1455279
UPC #
190735948026
Country of Origin
China

Dimensions

Width
8-1/4"
Overall Height
8 in
Overall Depth
9 in
Height
8"
Length
13"
Overall Width
13 in
Overall Length
9 in
Interior Dimensions
9 in L x 13 in W x 8 in H
Interior Height
8 in
Interior Depth
9 in
Overall Diameter
9 in
Interior Width
13 in

Details

Item
Tool Bag,General Purpose,3 Pockets
Color
Black
Material
Polyester
Features
Exterior Pockets
Number of Outside Pockets
3
Number of Inside Pockets
1
Closure Type
Zipper
Number of Pieces
1
Number of Pockets
4
Includes
Zipper
Machine Washable
Not Machine Washable
Total Storage Capacity
0.54 cu ft
Web Strap
No
Bag Style
Wide-Mouth
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Primary Application
General Purpose
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Shoulder Straps
0
Number of Bags
1
Drain Holes
Drain Holes Not Included
Part of a Modular System
Not Part of a Modular System
Material Weight
600 den
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Stackability
Not Stackable
Total Load Capacity
30 lb
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 8 in, Overall Depth 9 in, Overall Width 13 in, Overall Diameter 9 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Exterior Pockets, Includes Zipper, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 9 in L x 13 in W x 8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.