Tool Bag, Khaki/Blue, 600 Denier Polyester, 11 Pockets (Discontinued)
- Mfr # 6NE78
- Zoro # G1655297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NE78
Zoro #
G1655297
UPC #
-
Country of Origin
China
Dimensions
Width
16-1/2"
Depth
8-1/2"
Height
10"
Details
Item
Tool Bag
Color
Khaki/Blue
Material
600 Denier Polyester
Features
Rigid Frame With Padded Handle And Adjustable Shoulder Strap
Number of Pockets
11
Number of Outside Pockets
8
Number of Inside Pockets
3
Description
Tool Bag, Material 600 Denier Polyester, Color Khaki/Blue, Features Rigid Frame With Padded Handle And Adjustable Shoulder Strap, Number of Inside Pockets 3, Number of Outside Pockets 8, Number of Pockets 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.