Zoro Homepage

Tool Bag Set, Black, Polyester, 3 Pockets

  • Mfr # 32PJ44

  • Zoro # G9100786


product price: $21.99
/pk 3, $7.33/ea

Key Features

Width
9"
Color
Black
Material
Polyester
Features
Carabiner, Zipper Closure
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ44
Zoro #
G9100786
UPC #
190735812396
Country of Origin
China

Dimensions

Width
9"
Height
6"
Overall Depth
1 in
Length
9"
Overall Height
6 in
Overall Width
9 in
Depth
3/4"
Overall Length
1 in
Interior Dimensions
1 in L x 9 in W x 6 in H
Overall Diameter
1 1/2 in
Interior Depth
1 in
Interior Width
9 in
Interior Height
6 in

Details

Item
Tool Bag Set
Color
Black
Material
Polyester
Features
Carabiner, Zipper Closure
Number of Pieces
3
Number of Inside Pockets
3
Number of Pockets
3
Closure Type
Zipper
Number of Outside Pockets
0
Includes
Carabiner
Includes Laptop Pocket
Laptop Pocket Not Included
Part of a Modular System
Not Part of a Modular System
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Bag Style
Flat Zippered
Drain Holes
Drain Holes Not Included
Material Weight
600 den
Number of Shoulder Straps
0
Primary Application
General Purpose
Number of Bags
3
Machine Washable
Not Machine Washable
Total Storage Capacity
0.09 cu ft
Web Strap
No
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Stackability
Not Stackable
Total Load Capacity
10 lb

Description

This Westward 32PJ44 Tool Bag Set is the perfect solution for transporting your tools. It comes with three bags that are capable of holding a variety of items, making it easy to transport all your tools in one place. The bag set has 3 pockets that are ideal for carrying different types of tools. Each pocket can hold different types of hand tools, such as pliers and screwdrivers. The zipper closure makes it easy to access the contents inside without causing any damage to the bag or its contents. This 600d polyester tool bag set comes in black color, which makes it suitable for use in most work environments. With this Westward 32PJ44 Tool Bag Set, you can carry all your essential tools at once without having to worry about misplacing them or leaving them behind somewhere else.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.