Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Tan, Canvas, 1 Pockets

  • Mfr # 53JW33

  • Zoro # G1922678


product price: $58.79
/ea

Key Features

Width
6"
Color
Tan
Material
Canvas
Features
Water-Resistant
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW33
Zoro #
G1922678
UPC #
190735948392
Country of Origin
India

Dimensions

Width
6"
Length
14"
Overall Width
14 in
Overall Depth
6 in
Height
16"
Overall Height
16 in
Overall Length
6 in
Interior Dimensions
6 in L x 14 in W x 16 in H
Interior Width
14 in
Interior Height
16 in
Interior Depth
6 in
Overall Diameter
6 in

Details

Item
Tool Bag
Color
Tan
Material
Canvas
Features
Water-Resistant
Number of Outside Pockets
0
Number of Pockets
1
Number of Pieces
1
Number of Inside Pockets
1
Closure Type
Buckle
Includes
Buckels
Primary Application
General Purpose
Machine Washable
Not Machine Washable
Shape
Rectangle
Web Strap
No
Total Storage Capacity
0.78 cu ft
Material Weight
24 den
Bag Style
Wide-Mouth
Number of Shoulder Straps
2
Includes Laptop Pocket
Laptop Pocket Not Included
Part of a Modular System
Not Part of a Modular System
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Included
Drain Holes
Drain Holes Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Casters
Casters Not Included
Stackability
Not Stackable
Total Load Capacity
50 lb
Strap Material
Leather
Includes Keys
Keys Not Included

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 16 in, Overall Depth 6 in, Overall Width 14 in, Overall Diameter 6 in, Reinforced Bottom Reinforced Bottom Included, Color Tan, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Water-Resistant, Includes Buckels, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 6 in L x 14 in W x 16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.