Zoro Homepage

Tool Bag, Tan, Leather, 1 Pockets

  • Mfr # 13T120

  • Zoro # G5088702


product price: $15.39
/ea

Key Features

Width
11"
Color
Tan
Material
Leather
Features
Leather Handle Strap
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T120
Zoro #
G5088702
UPC #
190735742631
Country of Origin
India

Dimensions

Width
11"
Overall Depth
1/2 in
Overall Height
6 1/2 in
Overall Width
11 in
Height
6-1/2"
Length
11"
Depth
1/2"
Overall Length
10 in
Overall Diameter
11 in
Interior Width
11 in
Interior Depth
1/2 in
Interior Height
6 1/2 in

Details

Item
Tool Bag
Color
Tan
Material
Leather
Features
Leather Handle Strap
Number of Outside Pockets
0
Closure Type
Zipper
Number of Pieces
1
Number of Inside Pockets
1
Number of Pockets
1
Web Strap
No
Bag Style
Flat Zippered
Number of Bags
1
Primary Application
General Purpose
Total Storage Capacity
0.035 cu ft
Reinforced Bottom
Reinforced Bottom Not Included
Shape
Rectangle
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Includes Casters
Casters Not Included
Stackability
Not Stackable
Number of Shoulder Straps
0
Strap Material
Leather
Machine Washable
Not Machine Washable
Includes Keys
Keys Not Included
Total Load Capacity
10 lb

Description

If you need a bag to keep your tools organized, this Westward 13T120 Tool Bag is just what you are looking for. It has a durable design and comes in a stylish tan color. This tool bag features one pocket with zipper closure, allowing you to store small items like screws and bolts. The sturdy leather construction of the bag ensures that it will last long even when used frequently. Its overall height is 6 1/2 in., length 11 in., width 11 in., and depth 1/2 in. respectively. You can carry the bag using its side strap or by holding it using its top handle. The Westward 13T120 Leather Tool Bag is an excellent addition to your collection of tools that will help you work more efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.