Zoro Homepage

Tool Bag, White, Canvas, 1 Pockets

  • Mfr # 32PJ41

  • Zoro # G9100752


product price: $6.55
/ea

Key Features

Width
12-1/8"
Color
White
Material
Canvas
Features
Tool Bag
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ41
Zoro #
G9100752
UPC #
190735812365
Country of Origin
India

Dimensions

Width
12-1/8"
Overall Width
12 in
Length
12-1/8"
Overall Height
7 3/8 in
Height
7-3/8"
Overall Depth
1/4 in
Depth
1/4"
Overall Length
1/4 in
Interior Dimensions
1/2 in L x 12 in W x 7 in H
Interior Height
7 in
Overall Diameter
1/4 in
Interior Width
12 in
Interior Depth
1/2 in

Details

Item
Tool Bag
Color
White
Material
Canvas
Features
Tool Bag
Number of Outside Pockets
0
Closure Type
Zipper
Number of Inside Pockets
1
Number of Pieces
1
Number of Pockets
1
Includes
Zipper
Machine Washable
Not Machine Washable
Reinforced Bottom
Reinforced Bottom Not Included
Web Strap
No
Primary Application
General Purpose
Number of Bags
1
Bag Style
Flat Zippered
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
0.012 cu ft
Shape
Rectangle
Number of Shoulder Straps
0
Includes Casters
Casters Not Included
Material Weight
24 den
Total Load Capacity
10 lb
Includes Keys
Keys Not Included
Stackability
Not Stackable

Description

Tool Bag, Bag Style Flat Zippered, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 7 3/8 in, Overall Depth 1/4 in, Overall Width 12 in, Overall Diameter 1/4 in, Reinforced Bottom Reinforced Bottom Not Included, Color White, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Zipper Closure, Includes Zipper, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 1/2 in L x 12 in W x 7 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.