Zoro Homepage

Tool Bit, HSS, 1/2 In, 4

  • Mfr # 4WZX9

  • Zoro # G1448587


product price: $13.39
/ea

Key Features

Shank Width
1/2"
Material
High Speed Steel
Shank Height
1/2"
Radius
Sharp Point
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WZX9
Zoro #
G1448587
UPC #
190735859476
Country of Origin
India

Dimensions

Shank Width
1/2"
Shank Height
1/2"
Radius
Sharp Point
Overall Length
4 in
Overall Width
1/2 in
Overall Height
1/2 in

Details

Material
High Speed Steel
Finish
Uncoated
Item
Lathe Tool Blank
Cutting Direction
Right and Left Hand
Angle
15 Degrees
Style
Square
Tolerance
0.005"
Application
General Purpose Work
Primary Material Application ISO Code
P
Primary Material Application
Mild Steel
End Angle Type
Beveled
Material - Machining
High Speed Steel
Bevel Angle
15 Degrees
Finish - Machining
Bright (Uncoated)

Description

Lathe Tool Blank, High Speed Steel, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.