
Tool Bit, HSS, 5/16 In, 2 1/2
Mfr # 4WZX7
Zoro # G3454193
product price: $4.39
/eaKey Features
Style
Square
Material
High Speed Steel
Angle
15 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WZX7
Zoro #
G3454193
UPC #
190735859452
Country of Origin
India
Dimensions
Overall Length
2 1/2 in
Shank Width
5/16"
Shank Height
5/16"
Radius
Sharp Point
Overall Width
5/16 in
Overall Height
5/16 in
Details
Style
Square
Material
High Speed Steel
Angle
15 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Application
General Purpose Work
Tolerance
0.005"
Item
Lathe Tool Blank
Primary Material Application
Mild Steel
Finish - Machining
Bright (Uncoated)
End Angle Type
Beveled
Bevel Angle
15 Degrees
Material - Machining
High Speed Steel
Primary Material Application ISO Code
P
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/16 in, Overall Height 5/16 in, Overall Length 2 1/2 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.