Zoro Homepage

Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4

  • Mfr # 4WZX1

  • Zoro # G0950031


product price: $21.79
/ea

Key Features

Shank Width
1/2"
Shank Height
1/2"
Finish
Uncoated
Angle
15 Degrees
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WZX1
Zoro #
G0950031
UPC #
190735859391
Country of Origin
India

Dimensions

Shank Width
1/2"
Shank Height
1/2"
Overall Length
4 in
Radius
Sharp Point
Overall Width
1/2 in
Overall Height
1/2 in

Details

Finish
Uncoated
Angle
15 Degrees
Application
Heavy Cuts On Castings And Forgings
Material
HSS 5 Percent Cobalt
Item
Lathe Tool Blank
Cutting Direction
Right and Left Hand
Style
Square
Tolerance
0.005"
End Angle Type
Beveled
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Material Grade - Machining
5% Cobalt
Primary Material Application
Alloy Steel, Mild Steel, Tool Steel
Material - Machining
Cobalt
Bevel Angle
15 Degrees

Description

Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.