Zoro Homepage

Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2

  • Mfr # 4WZW6

  • Zoro # G1775523


product price: $4.89
/ea

Key Features

Style
Square
Material
HSS 5 Percent Cobalt
Angle
15 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WZW6
Zoro #
G1775523
UPC #
190735859353
Country of Origin
India

Dimensions

Overall Length
2 1/2 in
Shank Width
3/16"
Shank Height
3/16"
Radius
Sharp Point
Overall Width
3/16 in
Overall Height
3/16 in

Details

Style
Square
Material
HSS 5 Percent Cobalt
Angle
15 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Application
Heavy Cuts On Castings And Forgings
Tolerance
0.005"
Item
Lathe Tool Blank
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Bevel Angle
15 Degrees
Primary Material Application
Alloy Steel, Mild Steel, Tool Steel
Material Grade - Machining
5% Cobalt
End Angle Type
Beveled

Description

Lathe Tool Blank, Cobalt, Overall Width 3/16 in, Overall Height 3/16 in, Overall Length 2 1/2 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.