Zoro Homepage

Tool Case with 38 compartments, Plastic, 19 1/2 in H x 16 3/8 in W

  • Mfr # 45KK76

  • Zoro # G4018281


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
38
Material
Plastic
Features
Aluminum Frame, Combination Lock, Handle and Pockets
For Use With
Tools
Height
7 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KK76
Zoro #
G4018281
UPC #
190735890738
Country of Origin
China

Dimensions

Height
7 11/16 in
Overall Width
16 3/8 in
Overall Depth
11 in
Overall Height
19 1/2 in
Handle Width
1 in
Interior Dimensions
20 in D x 17 in W x 9 in H
Handle Length
6 in
Interior Height
9 in
Interior Depth
20 in
Interior Width
17 in

Description

Tool Case, Material Plastic, Overall Depth 11 in, Overall Height 19 1/2 in, Overall Width 16 3/8 in, Locking System Combination, Color Black, Includes Drawers Drawers Included, Number of Compartments 38, Body Finish Gloss, Configuration Individual Case, Features Aluminum Frame, Combination Lock, Handle and Pockets, Handle Grip Style Padded, Handle Length 6 in, Handle Type Easy Grip Ergonomic Handle, Handle Width 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.