Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets

  • Mfr # 13T129

  • Zoro # G4789206


product price: $14.59
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Measurement Type
SAE
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T129
Zoro #
G4789206
UPC #
190735742723
Country of Origin
India

Dimensions

Height
8 3/4 in
Depth
4 in
Waist Size
29 in to 46 in
Width
11 3/4 in
Overall Width
10 in
Overall Length
10 in
Maximum Waist Size
46 in
Belt Width
2 1/2 in
Minimum Waist Size
29 in

Details

Item
Tool Belt
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Measurement Type
SAE
Number of Pockets
5
Type
Carpenter's
SAE or Metric
SAE
Belt Type
Tool Belt
Belt Material
Polyester
Number of Tool Holders
5
Machine Washable
Not Machine Washable
Belt Color
Black
Number of Pouches
5
Pouch Color
Black
Tool Holder Type
Hammer Loop, Tape Measure Clip, Plier Loop
Pouch Material
Polyester
Compatible with Product Type
Hammers, Nails, Pencils, Pliers, Small Hand Tools, Tape Measure
Belt Adjustment Type
Buckle
Includes Belt
Belt Included
Belt Pattern
Weave
Belt Buckle Type
Interlocking
Removable Pouches
Not Removable
Buckle Finish
Bright
Primary Application
Carpentry
Includes Suspenders
Suspenders Not Included
Number of Pouch Outside Pockets
5
Padded
Not Padded
Pouch Closure Type
Open Top
Number of Suspender Snap Hooks
0
Number of Suspender Pockets
0
Suspender Cell Phone Holder
Suspender Cell Phone Holder Not Included
Number of Suspender Bite Clips
0
Suspender Material
Polyester
Suspender Color
Black
Pouch Carrying Handles
Pouch Carrying Handles Not Included

Description

Tool Pouch, Carpenters, Width 11-3/4 In., Depth 4 In., Height 8-3/4 In., Waist Size Up to 46 In., Number of Pockets 6, Material Polyester, Tan/Black, Belt Type 2 In. Width, Features (2) Nail Pockets, (4) Small Tool Pockets, Hammer Holder, Tape Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.