Zoro Homepage

Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets

  • Mfr # 5MZL0

  • Zoro # G3028173


product price: $18.75
/ea

Key Features

Material
600D Polyester
Tool Storage Type Included
Tool Pouch
Color
Blue, Black
Features
1 Metal Hammer Loop, Metal Tape Clip, Tape Chain
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZL0
Zoro #
G3028173
UPC #
190735865705
Country of Origin
China

Dimensions

Width
9 3/4 in
Waist Size
up to 49 in
Height
10 1/2 in
Depth
3 3/4 in
Overall Width
9 3/4 in
Overall Length
10 1/2 in
Belt Width
2 in
Maximum Waist Size
49 in
Pouch Interior Dimensions
6 5/8 in W x 8 1/4 in H (Large Pocket)
Belt Thickness
1/8 in
Interior Height
8 1/4 in
Interior Width
6 5/8 in

Details

Item
Tool Belt
Material
600D Polyester
Tool Storage Type Included
Tool Pouch
Color
Blue, Black
Features
1 Metal Hammer Loop, Metal Tape Clip, Tape Chain
SAE or Metric
SAE
Measurement Type
SAE
Belt Type
Tool Belt
Number of Pockets
4
Belt Material
Polyester
Machine Washable
Not Machine Washable
Belt Adjustment Type
Buckle
Belt Buckle Type
Quick-Release
Removable Pouches
Not Removable
Tool Holder Type
Hammer Loop, Tape Measure Clip
Includes Belt
Belt Included
Belt Color
Black, Blue
Pouch Material
Polyester
Number of Tool Holders
3
Padded
Not Padded
Primary Application
General Purpose
Number of Pouch Outside Pockets
4
Includes Suspenders
Suspenders Not Included
Number of Pouches
0
Buckle Finish
Plastic
Pouch Color
Black, Blue

Description

ToolBelt,49in-,Black,Blue,2in-W,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.