Zoro Homepage

Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets

  • Mfr # 13T128

  • Zoro # G4789224


product price: $30.29
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T128
Zoro #
G4789224
UPC #
190735742716
Country of Origin
India

Dimensions

Width
11-1/4"
Height (In.)
12 1/2 in
Depth (In.)
4 in
Width (In.)
11 1/4 in
Size
Fits Belts Up to 2-3/4"
Overall Height
12 in
Overall Depth
4 in
Overall Width
9 in
For Maximum Belt Width
2 1/2 in
Belt Width
2 1/2 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
SAE or Metric
SAE
Measurement Type
SAE
Tether Capable
Not Tether Capable
Number of Pockets
12
Fits Belts Up To (In.)
2 3/4 in
Tether Style
Tether Capable
Number of Outside Pockets
12
Closure Type
Open Top
Number of Inside Pockets
0
Primary Application
Electrician
Compatible with Manufacturer Model No.
3503, C501, E4501, E4521
Compatible with Product Type
Tool Belts
Belt Attachment Type
Slotted
Style
Pouch
Attachment Type
Belt Slot
Machine Washable
Not Machine Washable
For Tool Type
Electrical Tape, Pliers, Screwdrivers, Tape Measures, Shears, Wrenches

Description

If you are looking for a tool pouch that can hold all your tools, this Westward 13T128 is the one to get. It has 12 pockets and fits belts up to 2-3/4". The black polyester tool pouch is double layered and light weight. It also has a carry handle and heavy duty snap closure. There is an electrical tape strap on the top of the pouch for securing items like electrical tape or wire cutters. This pocketed belt features open top closure and can fit any belt up to 2 3/4" wide. With its large number of pockets, this Westward 13T128 Tool Pouch will allow you to keep all your tools in one place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.