Zoro Homepage

Tool Pouch, Tool Pouch, Black, Polyester, 20 Pockets

  • Mfr # 13T125

  • Zoro # G4789197


product price: $38.19
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Size
Fits Belts Up to 3-1/2"
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T125
Zoro #
G4789197
UPC #
190735742686
Country of Origin
India

Dimensions

Size
Fits Belts Up to 3-1/2"
Height (In.)
13 1/2 in
Width
11"
Width (In.)
11 in
Depth (In.)
4 in
Overall Height
12 1/2 in
Overall Width
8 1/2 in
Overall Depth
3 in
For Maximum Belt Width
2 3/4 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Tether Capable
Not Tether Capable
Number of Pockets
20
Measurement Type
SAE
SAE or Metric
SAE
Fits Belts Up To (In.)
3 1/2 in
Tether Style
Tether Capable
Number of Outside Pockets
20
Number of Inside Pockets
0
Closure Type
Open Top
Style
Pouch
Compatible with Product Type
Tool Belts
Primary Application
Electrician
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
Machine Washable
Not Machine Washable
For Tool Type
Meters, Hammers, Screwdrivers, Flashlights, Levels, Shears

Description

Tool Pouch, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. Not Applicable, Compatible with Product Type Tool Belts, Features Not Applicable, For Maximum Belt Width 2 3/4 in, For Maximum Tool Length Not Applicable, Includes Not Applicable, Machine Washable Not Machine Washable, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 20, Number of Pockets 20, Overall Depth 3 in, Overall Height 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.