Zoro Homepage

Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets

  • Mfr # 32PJ46

  • Zoro # G9100795


product price: $26.49
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Carry Handle, Reinforced Stitching
Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ46
Zoro #
G9100795
UPC #
190735812402
Country of Origin
China

Dimensions

Depth
1/8 in
Height
26 1/4 in
Width
29 1/2 in
Overall Height
26 1/4 in
Overall Length
29 1/2 in

Details

Item
Wrench Roll
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Carry Handle, Reinforced Stitching
Type
Roll
For Use With
Wrenches
Number of Pockets
15
Closure Type
Hook-and-Loop
Machine Washable
Not Machine Washable
For Tool Type
Wrenches

Description

The Westward 32PJ46 Black Polyester 15 Pockets Wrench Roll is the perfect tool belt for keeping your tools organised. It has an overall length of 29 1/2 in., width of 29 1/2 in., and height of 26 1/4 in. The wrench roll has a hook-and-loop closure, which allows you to adjust it to fit your waist perfectly. The roll also features 15 pockets that allow you to store all your tools neatly. The polyester material makes this wrench roll both durable and easy to clean. If you want a reliable tool belt that will keep all your tools within reach, the Westward 32PJ46 Black Polyester 15 Pockets Wrench Roll is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.