Zoro Homepage

Tool, Serpentine Bel

  • Mfr # 1UBE8

  • Zoro # G0787586


product price: $30.39
/ea

Key Features

Type
Installation/Removal
Includes
Bar (1/2 in Dr.: 9 in L x 1 in W, 1/4 in Thick), Bar (3/8 in Dr.:, 23 in L x 3/8 in W, 1/4 in Thick), Claw Foot Wrenches (3/8 in Dr.: 13, 14 and 15mm), Socket Wrenches (3/8 in Dr.: 15, 16 and 18mm)
Number of Pieces
8
Application
Releases Tension on Serpentine Belt Self Adjusting Idler Pulley.
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UBE8
Zoro #
G0787586
UPC #
190735756690
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 cm
Overall Length
68 1/2 cm
Socket Sizes
15mm,16mm,18mm

Details

Item
Serpentine Belt Tool
Type
Installation/Removal
Includes
Bar (1/2 in Dr.: 9 in L x 1 in W, 1/4 in Thick), Bar (3/8 in Dr.:, 23 in L x 3/8 in W, 1/4 in Thick), Claw Foot Wrenches (3/8 in Dr.: 13, 14 and 15mm), Socket Wrenches (3/8 in Dr.: 15, 16 and 18mm)
Number of Pieces
8
Application
Releases Tension on Serpentine Belt Self Adjusting Idler Pulley.
Material
Carbon Steel
Sockets Included
15mm 3/8" Dr. socket16mm 3/8" Dr. socket18mm 3/8" Dr. socket
Vehicle Model Year
Universal
Vehicle Make
Ford, GM, Chrysler, Saturn
Vehicle Model
Ford 1.9,2.3, 3.0,3.8,4.0&4.6L, Windstar 3.8LGM 2.2,2.8,3.1,3.8,5.7L engines, 3800 engines, Quad 4 enginesChrysler 2.5,3.0,3.3&3.8Saturn engines
Tool Type
Serpentine Belt Tool Set
Vehicle Make/Model/Year
Ford 1.9,2.3, 3.0,3.8,4.0&4.6L, Windstar 3.8LGM 2.2,2.8,3.1,3.8,5.7L engines, 3800 engines, Quad 4 enginesChrysler 2.5,3.0,3.3&3.8Saturn engines

Description

Serpentine Belt Tool, Tool Type Serpentine Belt Tool Set, Application Releases Tension on Serpentine Belt Self Adjusting Idler Pulley., Material Carbon Steel, Overall Length 68 1/2 cm, Overall Width 10 cm, Vehicle Make/Model/Year Ford 1.9,2.3, 3.0,3.8,4.0&4.6L, Windstar 3.8LGM 2.2,2.8,3.1,3.8,5.7L engines, 3800 engines, Quad 4 enginesChrysler 2.5,3.0,3.3&3.8Saturn engines, Number of Pieces 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.