Tool Set, Double Flaring, 9 pcs.
Mfr # 45JW59
Zoro # G3854527
product price: $30.69
/eaKey Features
Type
Double Flaring
Number of Pieces
9
Material
Carbon Steel
Sockets Included
No
For Use With
Brass/Aluminum Tube of Car Air Conditioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45JW59
Zoro #
G3854527
UPC #
190735896594
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 7/8 in
Overall Width
7 3/16 in
Details
Item
Tool Set
Type
Double Flaring
Number of Pieces
9
Material
Carbon Steel
Sockets Included
No
For Use With
Brass/Aluminum Tube of Car Air Conditioner
Includes
Adapters, Bar Assembly, Flaring Tool.
Application
Extend the Tube for Connecting.
Vehicle Model Year
Universal
Tool Type
Double Flaring
Vehicle Model
Universal
Vehicle Make
Universal
Vehicle Make/Model/Year
Universal
Description
Tool Set, Tool Type Double Flaring, Application Extend the Tube for Connecting., Material Carbon Steel, Overall Length 8 7/8 in, Overall Width 7 3/16 in, Vehicle Make/Model/Year Universal, Number of Pieces 9, For Use With Brass/Aluminum Tube of Car Air Conditioner, Includes Adapters, Bar Assembly, Flaring Tool., Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.