Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Driver, 1/4", 0.44 to 4.42 in.-lb.

  • Mfr # 6PAF3

  • Zoro # G3745664


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAF3
Zoro #
G3745664
UPC #
190735885338
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
8 in
Shank Length
2 19/64 in
Handle Length
2 5/16 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
0.44 to 4.42 in-lb
Standards
AIST, CE, ISO 6789, NIST
Insulated
No
Nonsparking
No
Min. Number of Cycles
5,000
Primary Scale Increments
0.01 in-lb
Accuracy
+/-2% CW, +/-3% CCW
Housing Material
Chrome Vanadium Steel
Rotation
Clockwise, Counterclockwise
Includes
AAA Battery, Blow Mold Case
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Handle Material
Rubber
Tip Style
Phillips
Handle Type
Molded
Grip Style
Ergonomic
Shank Finish
Chrome
Counterclockwise Accuracy
+/-3%
Handle Color
Black, Blue
Torque Limiting Mechanism
Audible
Non-Sparking
No
Minimum Torque
0.44 in-lb
Tether Ready
No
Handle Shape
Straight
Non-Magnetic
No
Maximum Torque
4.375 in-lb
Ratcheting
No
Shank Material
Alloy Steel
Electric Light/Tone
No
Replaceable Bit
Yes
Clockwise Accuracy
+/-2%
Extended Data Testing
NIST
Corrosion Resistant
No
Measurement Type
Inch-Pound (Torque)
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included
Replaceable Bit Capable
Replaceable Bit
Torque - Maximum
4.375 in-lb
Torque - Minimum
0.44 in-lb
Tether Status
Not Tether Capable

Description

Torque Screwdriver, Tip Size 1/4 in, Phillips, 0.01 in-lb, 0.44 to 4.42 in-lb, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Audible, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.