Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Driver, 1/4", 0.88 to 17.70 in.-lb.

  • Mfr # 6PAF4

  • Zoro # G3747545


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAF4
Zoro #
G3747545
UPC #
190735885345
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
8 in
Shank Length
2 19/64 in
Handle Length
2 5/16 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
0.88 to 17.70 in-lb
Rotation
Clockwise, Counterclockwise
Screwdriver and Nut Driver Grouping
Screwdrivers
Min. Number of Cycles
5000
Accuracy
+/-2% CW, +/-3% CCW
Housing Material
Chrome Vanadium Steel
Primary Scale Increments
0.01 in-lb
ESD Safe
No
Insulated
No
Nonsparking
No
Standards
AIST, CE, ISO 6789, NIST
Includes
AAA Battery, Blow Mold Case
Handle Type
Molded
Handle Material
Rubber
Tip Style
Phillips
Extended Data Testing
NIST
Electric Light/Tone
No
Replaceable Bit
Yes
Minimum Torque
0.88 in-lb
Shank Material
Alloy Steel
Torque Limiting Mechanism
Audible
Non-Magnetic
No
Handle Shape
Straight
Counterclockwise Accuracy
+/-3%
Grip Style
Ergonomic
Tether Ready
No
Clockwise Accuracy
+/-2%
Shank Finish
Chrome
Ratcheting
No
Handle Color
Black, Blue
Corrosion Resistant
No
Non-Sparking
No
Maximum Torque
17.75 in-lb
Measurement Type
Inch-Pound (Torque)
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Corrosion-Resistance
Not Corrosion-Resistant
Includes Electric Indicator
Electric Indicator Not Included
Torque - Minimum
0.88 in-lb
Torque - Maximum
17.75 in-lb
Includes Insulation
Not Insulated
Includes Calibration Certification
Calibration Certificate Included
Includes Ratcheting
Ratcheting Not Included

Description

Torque Screwdriver, Tip Size 1/4 in, Phillips, 0.01 in-lb, 0.88 to 17.70 in-lb, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Audible, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.