Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Driver, 1/4", 1.77 to 35.39 in.-lb.

  • Mfr # 6PAF5

  • Zoro # G3747046


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAF5
Zoro #
G3747046
UPC #
190735885352
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
8 in
Shank Length
2 19/64 in
Handle Length
2 5/16 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Star
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
1.77 to 35.39 in-lb
Nonsparking
No
Includes
AAA Battery, Blow Mold Case
Screwdriver and Nut Driver Grouping
Screwdrivers
Primary Scale Increments
0.01 in-lb
Standards
AIST, CE, ISO 6789, NIST
Housing Material
Chrome Vanadium Steel
Rotation
Clockwise, Counterclockwise
Insulated
No
ESD Safe
No
Accuracy
+/-2% CW, +/-3% CCW
Min. Number of Cycles
5,000
Handle Type
Molded
Handle Material
Rubber
Tip Style
Phillips
Replaceable Bit
Yes
Maximum Torque
35.375 in-lb
Extended Data Testing
NIST
Ratcheting
No
Shank Finish
Chrome
Counterclockwise Accuracy
+/-3%
Corrosion Resistant
No
Grip Style
Ergonomic
Tether Ready
No
Handle Color
Black, Blue
Handle Shape
Straight
Non-Sparking
No
Shank Material
Alloy Steel
Non-Magnetic
No
Electric Light/Tone
No
Minimum Torque
1.77 in-lb
Clockwise Accuracy
+/-2%
Torque Limiting Mechanism
Audible
Measurement Type
Inch-Pound (Torque)
Torque - Maximum
35.375 in-lb
Includes Electric Indicator
Electric Indicator Not Included
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Torque - Minimum
1.77 in-lb
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Bit Capable
Replaceable Bit
Includes Calibration Certification
Calibration Certificate Included

Description

Torque Screwdriver, Tip Size 1/4 in, Phillips, 0.01 in-lb, 1.77 to 35.39 in-lb, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Audible, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.