Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 1/2x3/4,1000 ft.-lb.

  • Mfr # 5WFP2

  • Zoro # G1472861


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Torque Measurement Type
Foot-Pound
Male Output Square Drive
3/4 in
Overload Protection
No
Handle Length
12 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WFP2
Zoro #
G1472861
UPC #
190735879993
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in
Handle Length
12 7/32 in
Head Dia.
1/2 in F x 3/4 in M
Head Thickness
3 1/8 in
Overall Height
3 3/32 in
Overall Width
2 23/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Male Output Square Drive
3/4 in
Overload Protection
No
Max. Rated Output
1,000 ft-lb
Gear Ratio
1:4
Calibration Certificate Included
No
Max. Rated Input
300 ft-lb
Reaction System
Reaction Bar
Female Input Square Drive
1/2 in
Torque Ratio
1:3.33
Gear System
Single Stage Planetary
Antibacklash Device
Not Included
Accuracy
+/-5%
Material
Alloy Steel
Insulated
No
Weight
5 lb
Measurement Type
SAE
Mountable
Yes
Color
Black, Silver
Nonsparking
No
Finish
Satin Chrome

Description

The Westward 5WFP2 Torque Multiplier is the right tool for your high-torque applications. It is ideal for use on stubborn bolts and nuts that are hard to turn. The torque multiplier has a head diameter of 1/2 in F x 3/4 in M, making it compatible with most standard sockets. This heavy duty torque wrench accessory has a handle length of 12 13/64 in.. With a head thickness of 3 1/8 in., this torque multiplier measures 17 in. overall. The gear system consists of a single stage planetary mechanism that allows the handle to be rotated 360 degrees around the male output square drive without any backlash or wobble. This torque multiplier also has an overall height and width of 3 9/10 in. and 2 7/10 in., respectively, along with an overall weight of 5 lbs.. If you need more leverage when working on tough jobs, the Westward 5WFP2 Torque Multiplier will help get them done faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.