Zoro Homepage

Torque Wrench Head, Box End, 10mm

  • Mfr # 19ZC78

  • Zoro # G8644377


product price: $15.19
/ea

Key Features

Head Type
Box End
Drive Size
9mm x 12mm
Size
10 mm
Overall Length
1 11/16 in
Max. Torque
43 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19ZC78
Zoro #
G8644377
UPC #
190735746486
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
9mm x 12mm
Size
10 mm
Overall Length
1 11/16 in
Head Size
10mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
43 ft-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
6PAF7
Material
Alloy Steel, Plastic
Nonsparking
No
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
WEC3-135BN, WEC2-030BN, WEC4-135BN
Interchangeable Head Type
12-Point Box End
Measurement Type
SAE/Metric
Reversing
No
Insulated
No
Box End Type
12-Point Box End
Maximum Torque
99 ft-lb
Finish
Satin

Description

Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 10 mm, Overall Length 1 11/16 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.