Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Box End, 15mm

  • Mfr # 19ZD03

  • Zoro # G8644614


product price: $19.29
/ea

Key Features

Head Type
Box End
Drive Size
14mm x 18mm
Size
15 mm
Overall Length
2 7/16 in
Max. Torque
111 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19ZD03
Zoro #
G8644614
UPC #
190735746721
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
14mm x 18mm
Size
15 mm
Overall Length
2 7/16 in
Head Size
15mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
111 ft-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
6PAF9
Material
Alloy Steel, Plastic
Finish
Satin
Head Offset Angle
0 Degrees
Maximum Torque
147 ft-lb
Reversing
No
Measurement Type
SAE/Metric
Interchangeable Head Type
12-Point Box End
Insulated
No
Compatible Mfg. Model Number
WEC4-200BN, WEC4-340BN
Box End Type
12-Point Box End
Nonsparking
No

Description

Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 15 mm, Overall Length 2 7/16 in, Maximum Torque 147 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.