Zoro Homepage

Torque Wrench Head, Box End, 21mm

  • Mfr # 19ZD08

  • Zoro # G8644666


product price: $21.39
/ea

Key Features

Head Type
Box End
Drive Size
14mm x 18mm
Size
21 mm
Overall Length
2 5/8 in
Max. Torque
243 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19ZD08
Zoro #
G8644666
UPC #
190735746776
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
14mm x 18mm
Size
21 mm
Overall Length
2 5/8 in
Head Size
21mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
243 ft-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
6PAG0
Material
Alloy Steel, Plastic
Interchangeable Head Type
12-Point Box End
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
WEC4-340BN, WEC4-200BN
Insulated
No
Reversing
No
Nonsparking
No
Box End Type
12-Point Box End
Maximum Torque
250 ft-lb
Measurement Type
SAE/Metric
Finish
Satin

Description

Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 21 mm, Overall Length 2 5/8 in, Maximum Torque 250 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.