Zoro Homepage

Torque Wrench Head, Open End, 14mm

  • Mfr # 19ZC91

  • Zoro # G8644501


product price: $17.99
/ea

Key Features

Head Type
Open End
Drive Size
14mm x 18mm
Size
14 mm
Overall Length
2 1/4 in
Max. Torque
47 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19ZC91
Zoro #
G8644501
UPC #
190735746615
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
14mm x 18mm
Size
14 mm
Overall Length
2 1/4 in
Head Size
14mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
47 ft-lb
Offset
0 Degrees
For Use With
6PAF9
Head Material
Alloy Steel
Material
Alloy Steel, Plastic
Finish
Satin
Measurement Type
SAE/Metric
Head Offset Angle
0 Degrees
Compatible Mfg. Model Number
WEC4-200BN, WEC4-340BN
Interchangeable Head Type
Open End
Maximum Torque
147 ft-lb
Insulated
No
Nonsparking
No
Reversing
No

Description

The Westward 19ZC91 Torque Wrench Head is the ideal tool for tightening and loosening fasteners to the correct torque. The 14mm x 18mm drive size makes it compatible with a wide range of wrenches. With an overall length of 2 1/4 in., this wrench head has an open end and can be used on fasteners that require a 14 mm hex. It is made from alloy steel, plastic and alloy steel. This tool provides you with 47 ft-lb max torque and features a 0 degree offset angle. For your next project, equip yourself with the Westward Torque Wrench Head so you can tighten and loosen fasteners quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.