Zoro Homepage

Torque Wrench Head, Open End, 19mm

  • Mfr # 19ZC75

  • Zoro # G8644343


product price: $15.89
/ea

Key Features

Head Type
Open End
Drive Size
9mm x 12mm
Size
19 mm
Overall Length
1 13/16 in
Max. Torque
110 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19ZC75
Zoro #
G8644343
UPC #
190735746455
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
9mm x 12mm
Size
19 mm
Overall Length
1 13/16 in
Head Size
19mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
110 ft-lb
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
6PAF7
Material
Alloy Steel, Plastic
Maximum Torque
99 ft-lb
Compatible Mfg. Model Number
WEC3-135BN, WEC2-030BN, WEC4-135BN
Measurement Type
SAE/Metric
Insulated
No
Nonsparking
No
Reversing
No
Head Offset Angle
0 Degrees
Finish
Satin
Interchangeable Head Type
Open End

Description

Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 19 mm, Overall Length 1 13/16 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.