Zoro Homepage

Torque Wrench Head, Open End, 22mm

  • Mfr # 19ZC98

  • Zoro # G8644571


product price: $20.19
/ea

Key Features

Head Type
Open End
Drive Size
14mm x 18mm
Size
22 mm
Overall Length
2 7/16 in
Max. Torque
166 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19ZC98
Zoro #
G8644571
UPC #
190735746684
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
14mm x 18mm
Size
22 mm
Overall Length
2 7/16 in
Head Size
22mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
166 ft-lb
Offset
0 Degrees
For Use With
6PAG0
Head Material
Alloy Steel
Material
Alloy Steel, Plastic
Head Offset Angle
0 Degrees
Nonsparking
No
Interchangeable Head Type
Open End
Finish
Satin
Compatible Mfg. Model Number
WEC4-340BN, WEC4-200BN
Measurement Type
SAE/Metric
Maximum Torque
250 ft-lb
Insulated
No
Reversing
No

Description

Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 22 mm, Overall Length 2 7/16 in, Maximum Torque 250 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.