Zoro Homepage

Torsion Bit, 1/4", Square Recess, No 3, 2", PK5

  • Mfr # 40L653

  • Zoro # G5053386


product price: $9.19
/pk 5, $1.84/ea

Key Features

Bit Style
Square Recess
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L653
Zoro #
G5053386
UPC #
190735827123
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Bit Length
2"
Bit Industry Size
S3

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated Impact Rated, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.