Zoro Homepage

Torsion Bit, No 2, 1/4in Shank, 2in L, PK50

  • Mfr # 41D613

  • Zoro # G5184907


product price: $73.49
/pk 50, $1.47/ea

Key Features

Bit Style
Square Recess
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41D613
Zoro #
G5184907
UPC #
190735828755
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Bit Length
2"
Bit Industry Size
S2

Details

Item
Insert Bit
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Rust Preventative
Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Includes
Plastic Case
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
Compatible Product Type
Power Drill
End Design
Single End
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Head Style
Square
Product Type
Power Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Impact Rated, Insert Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.