Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5

  • Mfr # 40L577

  • Zoro # G5052783


product price: $4.79
/pk 5, $0.96/ea

Key Features

Bit Style
Slotted
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L577
Zoro #
G5052783
UPC #
190735826379
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
4F-5R
Shank Size
1/4 in
Point Size
4F-5R
Tip Size
4F-5R
Bit Industry Size
4F-5R

Description

Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.