Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1", PK5
Mfr # 40L578
Zoro # G5052756
product price: $5.49
/pk 5, $1.10/eaKey Features
Bit Style
Slotted
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40L578
Zoro #
G5052756
UPC #
190735826386
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
6F-8R
Shank Size
1/4 in
Point Size
6F-8R
Tip Size
6F-8R
Bit Industry Size
6F-8R
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.