Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, No 1, 1", PK5

  • Mfr # 40L580

  • Zoro # G5052817


product price: $2.89
/pk 5, $0.58/ea

Key Features

Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Rust Preventative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L580
Zoro #
G5052817
UPC #
190735826409
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Point Size
#1
Tip Size
#1
Bit Industry Size
S1

Description

Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.