Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Bit, SAE, 1/4", Hex, No 2, 1-1/4", PK5

  • Mfr # 40L657

  • Zoro # G5184916


product price: $10.29
/pk 5, $2.06/ea

Key Features

Bit Style
Torq-Set
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L657
Zoro #
G5184916
UPC #
190735827161
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
#2

Details

Item
Insert Bit
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
Finish
Rust Preventative
Material
S2 Steel
For Use With
Bit Holder
Fastening Tool Material
S2 Steel
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Tip Type
Standard
Application
S2 Steel, For Driving Screws And Fasteners With Corded or Cordless Drills, Pneumatic Tools or Hand Tools
Shank Shape
Hex
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Head Style
Torq-Set
Compatible Product Type
Bit Holder
Measurement System
Imperial
For Tool Type
Power
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.