Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5

  • Mfr # 40L607

  • Zoro # G5063825


product price: $6.29
/pk 5, $1.26/ea

Key Features

Bit Style
Tamper Resistant Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L607
Zoro #
G5063825
UPC #
190735826669
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
TR25
Shank Size
1/4 in
Point Size
T25
Tip Size
T25
Bit Industry Size
TR25

Details

Item
Insert Bit
Bit Style
Tamper Resistant Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Rust Preventative
Material
S2 Steel
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
For Use With
Bit Holder
Application - Tools
Power
Impact Rated
Not Impact Rated
Tip Type
Standard
Shank Shape
Hex
Application
S2 Steel, For Driving Screws And Fasteners With Corded or Cordless Drills, Pneumatic Tools or Hand Tools
End Design
Single End
Compatible Product Type
Bit Holder
For Tool Type
Power
Measurement System
Imperial
Head Style
Security Torx(R)
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.