Transfer Punch, 11/32 In Tip, 4-7/8 In L
Mfr # 22N804
Zoro # G4794307
product price: $1.89
/eaKey Features
Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
11/32 in
Tether Capable
Tether Capable
Characteristics
Hardened Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22N804
Zoro #
G4794307
UPC #
190735771037
Country of Origin
China
Dimensions
Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
11/32 in
Taper Length
1/8 in
Tip Size
11/32
Details
Item
Transfer Punch
Tether Capable
Tether Capable
Characteristics
Hardened Tip
Construction
1045 Steel
Design
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Plain
Automatic
No
Shank Shape
Round
Container Type
Box
Tether Ready
No
Tip Type
Point
Includes Striking Cap
No
Punch Type
Transfer Punch
Material Applications
Metal, Plastic, Stainless Steel, Wood
Includes Handguard
No
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 11/32 , Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.