Zoro Homepage

Transfer Punch, 3/4 In Tip, 4-7/8 In L

  • Mfr # 22N830

  • Zoro # G4794526


product price: $6.69
/ea

Key Features

Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
3/4 in
Tether Capable
Tether Capable
Construction
1045 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N830
Zoro #
G4794526
UPC #
190735771297
Country of Origin
China

Dimensions

Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
3/4 in
Tip Size
3/4
Taper Length
1/8 in

Details

Item
Transfer Punch
Tether Capable
Tether Capable
Construction
1045 Steel
Characteristics
Hardened Tip
Design
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Plain
Automatic
No
Tether Ready
No
Punch Type
Transfer Punch
Container Type
Box
Shank Shape
Round
Material Applications
Metal, Plastic, Stainless Steel, Wood
Includes Handguard
No
Tip Type
Point
Includes Striking Cap
No

Description

The Westward 22N830 Transfer Punch is the tool you need to work with fasteners. It has a hardened tip that can transfer markings from one part to another. The 3/4 in. tip of this transfer punch makes it ideal for transferring marking on all types of metals and other materials. It has a length of 4 7/8 in., which means it will not damage surfaces or leave any burrs behind when used correctly. Made from 1045 steel, this precision hand held punch is designed to last through long term use. This Westward Transfer Punch is your best option when working with fasteners and different types of metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.