Zoro Homepage

Transfer Punch, 55/64 In Tip, 4-7/8 In L

  • Mfr # 22N837

  • Zoro # G4794571


product price: $7.99
/ea

Key Features

Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
55/64 in
Tether Capable
Tether Capable
Characteristics
Hardened Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N837
Zoro #
G4794571
UPC #
190735771365
Country of Origin
China

Dimensions

Overall Length
5 in
Length (In.)
4 7/8 in
Tip Size (In.)
55/64 in
Tip Size
55/64
Taper Length
1/8 in

Details

Item
Transfer Punch
Tether Capable
Tether Capable
Characteristics
Hardened Tip
Construction
1045 Steel
Design
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
No
Automatic
No
Tether Ready
No
Includes Striking Cap
No
Material Applications
Metal, Plastic, Stainless Steel, Wood
Grip Style
Plain
Container Type
Box
Shank Shape
Round
Punch Type
Transfer Punch
Tip Type
Point

Description

Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 55/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.