Zoro Homepage

Transmission Jack, Heavy Duty, 1.5 Ton

  • Mfr # 1VW35

  • Zoro # G3458497


product price: $2,058.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Type
Heavy Duty
Height
9 7/8 in
Min. Height (In.)
7 7/8 in
Head
Adjustable, Can Be Tilted Forward and Back for Optimum Alignment of Transmission Bolt Patterns
Lifting Range
7 7/8 in to 37 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW35
Zoro #
G3458497
UPC #
190735758168
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 7/8 in
Min. Height (In.)
7 7/8 in
Max. Height (In.)
37 1/4 in
Width
25 5/8 in
Base Size (In.)
46 3/4 in x 25 5/8 in
Length (In.)
46 3/4 in
Lifting Height Min. (In.)
7 7/8 in
Lifting Height Max. (In.)
37 1/4 in
Minimum Lift Height
7 7/8 in
Overall Width
25 63/100 in
Overall Length
46 3/4 in
Minimum Height
7 22/25 in
Maximum Lift Height
37 1/4 in
Overall Height
9 22/25 in

Details

Type
Heavy Duty
Head
Adjustable, Can Be Tilted Forward and Back for Optimum Alignment of Transmission Bolt Patterns
Lifting Range
7 7/8 in to 37 1/4 in
Item
Transmission Jack
Lifting Capacity (Lb.)
3,000 lb
Frame Material Finish
Enamel
Lifting Actuator
Manual Handle
Securing Mechanism
Chain
Jack Type
Transmission Jack
Body Material
Steel
For Lifting
Vehicles
Power Source
Hydraulic
Load Capacity
1.5 ton

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 1.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 7/8 in, Maximum Lift Height 37 1/4 in, Securing Mechanism Chain, For Lifting Vehicles, Jack Type Transmission Jack, Standards -, Frame Material Finish Enamel, Includes -, Minimum Height 7 22/25 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.