Shop WESTWARD
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Transmission Lift, Air, Steel
- Mfr # 5M466
- Zoro # G2590567
product price:Â
$
1,617.99
/ea
Key Features
Type
Air/Hydraulic, Telescopic
Features
Saddle Has Both Side and Tilting Angle Adjustment
Air Pressure (PSI)
90 psi
Tilt Capacity Rear
7.0 Degrees
Head
12 Degrees Forward and 7 Degrees Backward for Alignment of Splines and Bolt Holes, Can Be Tilted 12 Degrees Side to Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5M466
- Zoro #
- G2590567
- UPC #
- 190735861059
- Country of Origin
- Multiple
- Type
- Air/Hydraulic, Telescopic
- Features
- Saddle Has Both Side and Tilting Angle Adjustment
- Air Pressure (PSI)
- 90 psi
- Tilt Capacity Rear
- 7.0 Degrees
- Head
- 12 Degrees Forward and 7 Degrees Backward for Alignment of Splines and Bolt Holes, Can Be Tilted 12 Degrees Side to Side
- Tilt Capacity Front
- 12.0 Degrees
- Standards
- ASME PASE
- Saddle Low (In.)
- 37-3/4
- Lifting Capacity (Lb.)
- 1,000 lb
- Item
- Transmission Lift
- Tilt Capacity Side
- 12 Degrees
- Securing Mechanism
- Adjustable Nylon Strap
- Jack Type
- Transmission Jack
- Platform Tilt Angle
- Front: 12 Degrees , Rear: 7 Degrees , Side: 12 Degrees
- Power Source
- Air
- Body Material
- Steel
- Load Capacity
- 0.5 ton
- Lifting Actuator
- Manual Handle
- Maximum Operating Pressure
- 90 psi
- Power Source - TS Only
- Air
- Power Source - old
- Air
Dimensions
- Height
- 39 1/2 in
- Lifting Height Min. (In.)
- 37 3/4 in
- Saddle Height (In.)
- 78-1/8
- Lifting Height Max. (In.)
- 78 1/8 in
- Base Size (In.)
- 33 1/2 in x 36 1/4 in
- Maximum Lift Height
- 77 1/8 in
- Extended Saddle Size
- 78.13 in
- Minimum Lift Height
- 37 3/4 in
- Overall Height
- 39 1/2 in
- Fits Chest Size
- Saddle Has Both Side and Tilting Angle Adjustment
Description
Transmission Lift, Power Source Air, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 37 3/4 in, Maximum Lift Height 77 1/8 in, Securing Mechanism Adjustable Nylon Strap, Jack Type Transmission Jack, Standards ASME PASE, Extended Saddle Size 78.13 in, Features Saddle Has Both Side and Tilting Angle Adjustment, Maximum Operating Pressure 90 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.