TransmissionLift, Mechanical, 33-1/2"
- Mfr # 5ML72
- Zoro # G2371975
product price:Â
$
1,485.99
/ea
Key Features
Type
Telescopic
Base Size (In.)
33 5/8 in x 36 in
Tilt Capacity Front
10.0 Degrees
Saddle Height (In.)
78-1/8
Length (In.)
33 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ML72
- Zoro #
- G2371975
- UPC #
- 190735861158
- Country of Origin
- Multiple
- Type
- Telescopic
- Tilt Capacity Front
- 10.0 Degrees
- Item
- Transmission Lift
- Saddle Low (In.)
- 39-1/2
- Head
- 10 Degrees Front and Rear, Allows Macro and Micro Tilting Adjustments, Fully Adjustable Tilting
- Lifting Capacity (Lb.)
- 1,000 lb
- Tilt Capacity Rear
- 7.0 Degrees
- Tilt Capacity Side
- 12 Degrees
- Lifting Actuator
- Foot Pedal
- Body Material
- Steel
- Platform Tilt Angle
- Front: 10 Degrees , Rear: 7 Degrees , Side: 12 Degrees
- Load Capacity
- 0.5 ton
- Jack Type
- Transmission Jack
- For Lifting
- Vehicles
- Power Source
- Mechanical
- Power Source - TS Only
- Mechanical
- Power Source - old
- Mechanical
Dimensions
- Base Size (In.)
- 33 5/8 in x 36 in
- Saddle Height (In.)
- 78-1/8
- Length (In.)
- 33 1/2 in
- Lifting Height Min. (In.)
- 39 1/2 in
- Lifting Height Max. (In.)
- 78 1/8 in
- Maximum Lift Height
- 77 1/8 in
- Overall Length
- 33 1/2 in
- Extended Saddle Size
- 78.13 in
- Minimum Lift Height
- 39 1/2 in
- Wire Rope Length
- 33 1/2 in
- Length
- 33 1/2 in
Description
Transmission Lift, Power Source Mechanical, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 39 1/2 in, Maximum Lift Height 77 1/8 in, For Lifting Vehicles, Jack Type Transmission Jack, Extended Saddle Size 78.13 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.