Shop All Shovels and Scoops
Westward
14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle
Mfr # 12U497
Zoro # G7473663
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Type Straight
- Blade Length 11-1/4 in
- Blade Width 5 in
- Blade Material Steel
Product Information
- Brand Westward
- MFR # 12U497
- Zoro # G7473663
- UPC # 190735740316
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 11-1/4 in |
Blade Width | 5 in |
Overall Length | 58-3/4 in |
Details
Description
Trenching Shovel, Product Type Standard Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 5 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 58 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIMARRON SPORTS CM- 2-Sport Catcher Vinyl Backstop (2SPCBS)
- FANMATS University of Kansas Windshield Sun Reflector (60009)
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- LOGO BRANDS LA Chargers Checkerboard Canopy (626-42C-1)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- WESTWARD 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U496)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- WESTWARD 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62520)
- Westward Lawn & Garden Tools