Zoro Homepage

Tripod Stand, Underhoist

  • Mfr # 1VW34

  • Zoro # G0740817


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Min. (In.)
67 in
Lifting Height Max. (In.)
76 in
Base Size (In.)
5 1/4 x 1 1/2
Type
Underhoist
Function
24 in Tripped Base Stabilizes Stand and Firmly Supports Loads with 5 1/2 x 1 1/2 in Saddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW34
Zoro #
G0740817
UPC #
190735758151
Country of Origin
Multiple

Dimensions

Lifting Height Min. (In.)
67 in
Lifting Height Max. (In.)
76 in
Base Size (In.)
5 1/4 x 1 1/2
Saddle Size (In.)
5-1/4 x 1-1/2
Saddle Length
5 1/4 in
Base Height
1 1/2 in
Minimum Height
67 in
Base Length
5 1/4 in
Saddle Width
1 1/2 in
Maximum Extended Height
76 in

Details

Lifting Capacity (Tons)
2 ton
Item
Support Stand
Type
Underhoist
Function
24 in Tripped Base Stabilizes Stand and Firmly Supports Loads with 5 1/2 x 1 1/2 in Saddle
Handle
Has Thrust Bearing to Turn Easily Under Load
Standards
ASME PASE
Features
Heavy Gauge
Individual Stand Load Capacity
2 ton
Base Shape
Triangle
Lifting Actuator
Threaded Rod with T-Handle
Base Material
Steel
Stand Type
Underhoist Stand
Load Capacity per Pair
2 ton

Description

Support Stand, Lifting Actuator Threaded Rod with T-Handle, Load Capacity per Pair 2 ton, Minimum Height 67 in, Maximum Extended Height 76 in, Base Material Steel, Saddle Length 5 1/4 in, Saddle Width 1 1/2 in, Saddle Diameter Not Applicable, Base Shape Triangle, Standards ASME PASE, Base Height 1 1/2 in, Base Length 5 1/4 in, Features Heavy Gauge, Individual Stand Load Capacity 2 ton

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.