Truck Ramps, Steel, 40,000 lb., PK2

  • Mfr # 1AVP9

  • Zoro # G1353886


product price:  $1,276.99
/pr
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Type
Steel
Load Capacity
20 ton
Height
9 1/2 in
Width
13 1/2 in
Length
45 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AVP9
Zoro #
G1353886
UPC #
190735746851
Country of Origin
China

Dimensions

Height
9 1/2 in
Width
13 1/2 in
Length
45 5/8 in
Handle Length
33 7/8 in
Wheel Diameter
5 1/4 in
Overall Width
13 1/2 in
Overall Height
9 1/2 in
Overall Length
45 5/8 in

Details

Item
Truck Ramp
Type
Steel
Load Capacity
20 ton
Individual Stand Load Capacity
20 ton
For Vehicle Type
Trucks
Ramp Material
Steel
Handle Type
Retractable
Standards
ANSI/PALD
Product Type
Ramp
Ramp Type
Straight
Adjustability
Not Adjustable

Description

Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 45 5/8 in, Overall Width 13 1/2 in, Overall Height 9 1/2 in, For Vehicle Type Trucks, Handle Length 33 7/8 in, Handle Type Retractable, Individual Stand Load Capacity 20 ton, Product Type Ramp, Standards ANSI/PALD, Wheel Diameter 5 1/4 in, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.