Zoro Homepage

U 5" TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRX0

  • Zoro # G4200655


product price: $8.59
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
U
Shank Dia.
23/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRX0
Zoro #
G4200655
UPC #
190735887356
Country of Origin
China

Dimensions

Overall Length
5 in
Drill Bit Size
U
Shank Dia.
23/64 in
Drill Bit Dimension Type
Letter
Flute Length
3 5/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3680
Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Flute Type
Parabolic
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Drill Bit Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3680, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.