Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Edger, Hand, 6 x 3 In, SS

  • Mfr # 13A753

  • Zoro # G4789626


product price: $7.89
/ea

Key Features

Type
Hand
Length
6
Width
3
Material
Stainless Steel
Blade Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A753
Zoro #
G4789626
UPC #
190735741405
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
3
Blade Width
3 in
Handle Length
4 1/2 in
Blade Length
6 in
Lip Length
1/2 in
Curve Radius
1/2 in

Details

Item
Universal Edger
Type
Hand
Material
Stainless Steel
Blade Material
Stainless Steel
Characteristics
Use To Produce A Radius At The Edge Of Slab
Handle
Wood
Product Type
Edger
Handle Material
Wood

Description

Universal Edger, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Curve Radius 1/2 in, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material Wood, Lip Length 1/2 in, Product Type Edger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.