Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Wrench Set, SAE, 12 Pt, 10 Pc

  • Mfr # 33M573

  • Zoro # G5094117


product price: $67.39
/ea

Key Features

Number of Pieces
10
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M573
Zoro #
G5094117
UPC #
190735814581
Country of Origin
China

Dimensions

Range of Lengths
4 5/8 to 11 19/32 in
Head Thickness
0.17 in to 0.484 in
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in

Details

Item
Combination Wrench Set
Number of Pieces
10
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100
Wrench Style
Standard
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Reversing
No
Insulated
No
Tether Capable
Tether Capable
Material
Alloy Steel
Nonsparking
No
Handle Type
One Piece
Container Color
Black
Anti-Slip Design
No
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Ratcheting
No
Head Type
Offset
Weight
3.13 lb
Number of Tools
10
Opening Type
Rounded
Head Offset Angle
15 Degrees
Box End Type
Spline Box End
Container Type
Canvas Pouch
Corrosion Resistant
Yes

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 10, Range of Head Sizes 1/4 in to 7/8 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.